Overview
Mfr description
05702295 05702295 2"SM HIGH TEMP PILLOW
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2 in
- Base To Bore Centerline2.2500 in
- Housing MaterialCast Iron
- Overall Height4.4375 in
- Overall Length8.1250 in
- Overall Width2.0315 in
- Bolt Size5/8,0.6250
- Radial Static Load Capacity5120.00
- Distance Between Mounting Hole Cen6.2500
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data