Motion
05702311
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material
MI ITEM #11728496
MFR #05702311
List Price$448.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material
MI ITEM #11728496
MFR #05702311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$448.55/each for your price

Overview

Mfr description
05702311 05702311 2" HIGH TEMP PILLOW BL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2 in
  • Base To Bore Centerline
    2.5000 in
  • Housing Material
    Cast Iron
  • Overall Height
    4.9063 in
  • Overall Length
    8.6250 in
  • Overall Width
    2.1890 in
  • Bolt Size
    5/8,0.6250
  • Radial Static Load Capacity
    6470.00
  • Distance Between Mounting Hole Cen
    6.7190
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text