Motion
05702600
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Thermoplastic Housing
MI ITEM #11728499
MFR #05702600
List Price$229.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Thermoplastic Housing
MI ITEM #11728499
MFR #05702600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$229.30/each for your price

Overview

Mfr description
05702600 05702600 1"SS THERMOPLASTIC TAK

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Overall Length
    3.8900 in
  • Overall Height
    3.5000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    34 mm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    SS Thermo Plastic
  • Radial Static Load Capacity
    1,764.00
  • Manufacturer Catalog Number
    05702600
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought