Motion
05702634
Ball Bearing Take-Up Unit - 1-3/16 in Bore, Thermoplastic Housing
Mi Item #11728501
MFR #05702634
Price$190.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-3/16 in Bore, Thermoplastic Housing
Mi Item #11728501
MFR #05702634

Mfr description
05702634 05702634 1-3/16" SS THERMOPLSTC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.60/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Height
    4.0300 in
  • Overall Length
    4.9100 in
  • Overall Width
    1.5000 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Manufacturer Catalog Number
    05702634
  • Material
    SS Thermo Plastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Static Load Capacity
    2,540.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)