Motion
05702659
Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore
MI ITEM #11728502
MFR #05702659
List Price$190.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore
MI ITEM #11728502
MFR #05702659

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$190.60/each for your price

Overview

Mfr description
05702659 05702659 1-1/4"SM SS THERMO TAK

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Overall Length
    4.9100 in
  • Overall Height
    4.0300 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.5000 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    SM Thermo Plastic
  • Radial Static Load Capacity
    2,540.00
  • Manufacturer Catalog Number
    05702659
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought