Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-1/4 in Bore
MI ITEM #11728503
MFR #05702675

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05702675 05702675 1-1/4" SS THERMOPLSTC

Specifications

  • Bore Diameter
  • Overall Length
    4.9100 in
  • Overall Height
    4.0300 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.6890 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    SS Thermo Plastic
  • Radial Static Load Capacity
    3,462.00
  • Manufacturer Catalog Number
    05702675
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text