Motion
05702691
Ball Bearing Take-Up Unit - 1-3/8 in Bore
MI ITEM #11728504
MFR #05702691
List Price$220.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-3/8 in Bore
MI ITEM #11728504
MFR #05702691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$220.15/each for your price

Overview

Mfr description
05702691 05702691 1-3/8"SS THERMOPLSTC T

Specifications

  • Bore Diameter
  • Overall Length
    4.9100 in
  • Overall Height
    4.0300 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.6890 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    SS Thermo Plastic
  • Radial Static Load Capacity
    3,462.00
  • Manufacturer Catalog Number
    05702691
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text