Motion
05702709
Ball Bearing Take-Up Unit - 1-7/16 in Bore, Stainless Steel Housing
Mi Item #11728505
MFR #05702709
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-7/16 in Bore, Stainless Steel Housing
Mi Item #11728505
MFR #05702709

Mfr description
05702709 05702709 1-7/16"SS THERMOPLSTC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Height
    4.0300 in
  • Overall Length
    4.9100 in
  • Overall Width
    1.6890 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    05702709
  • Material
    TAKE UP UNITS 1-7/16"SS THERMOPLSTC
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Static Load Capacity
    3,462.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)