Motion
05702782
Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, 1.6875 in Width
Mi Item #11728509
MFR #05702782
Price$236.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, 1.6875 in Width
Mi Item #11728509
MFR #05702782

Mfr description
05702782 05702782 1-7/16" STAINLESS THER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    2.8350 in
  • Overall Width
    1.6875 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    3462.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)