Motion
05702816
Ball Insert Bearing - 1.7500 in Bore Diam., 3.3438 in OD, 1.9375 in Width
Mi Item #11728511
MFR #05702816
Price$249.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.7500 in Bore Diam., 3.3438 in OD, 1.9375 in Width
Mi Item #11728511
MFR #05702816

Mfr description
05702816 05702816 1-3/4" STAINLESS THERM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.3438 in
  • Overall Width
    1.9375 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    4,510.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)