Motion
05724208
1/4-20 UNC Grade C Hex Lock Nut with Distorted Thread - 7/16" Width Across Flats, 7/32" High, Cadmium Clear-Plated Finish
Mi Item #11728562
MFR #05724208
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Grade C Hex Lock Nut with Distorted Thread - 7/16" Width Across Flats, 7/32" High, Cadmium Clear-Plated Finish
Mi Item #11728562
MFR #05724208

Mfr description
05724208 05724208 1/4-20 GR C ST LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Height
    7/32 in
  • Thread Size
    1/4-20
  • Width Across Flats
    7/16 in

Details

  • Finish Coating
    Cadmium Clear -Plated
  • Grade
    Grade C
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)