Motion
05724828
Split Lock Washer - 0.3770 in ID, 0.6800 in OD, 0.0940 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728588
MFR #05724828
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3770 in ID, 0.6800 in OD, 0.0940 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728588
MFR #05724828

Mfr description
05724828 05724828 3/8" HEAT TREAT GR 8 Z
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3850 in
  • Maximum Outside Diameter
    0.6800 in
  • Maximum Thickness
    0.1660 in
  • Minimum Inside Diameter
    0.3770 in
  • Screw Size
    3/8
  • Thickness
    0.0940 in

Details

  • Fastener Standard
    MS35338
  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)