Motion
05744875
3/4" Diam Helical Steel Tube Brush - Single Spiral, 0.012" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 1/4" Diam Shank
MI ITEM #11728596
MFR #05744875
List Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Helical Steel Tube Brush - Single Spiral, 0.012" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 1/4" Diam Shank
MI ITEM #11728596
MFR #05744875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.15/each for your price

Overview

Mfr description
05744875 05744875 3/4 X 3-1/2 .012W TUBE
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Brush Diameter
    3/4 in
  • Brush Length
    3-1/2 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0120 in
  • Fill Material
    Steel
  • Overall Length
    5-1/2 in
  • Shank Diameter
    1/4 in
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text