Motion
05744917
3/8" Diam Helical Steel Tube Brush - Double Spiral, 0.008" Filament Diam, 2-23/64" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11728597
MFR #05744917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam Helical Steel Tube Brush - Double Spiral, 0.008" Filament Diam, 2-23/64" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11728597
MFR #05744917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05744917 05744917 3/8X 3/16-24 .008W TUB
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Spiral Type
    Double Spiral
  • Brush Diameter
    3/8 in
  • Brush Length
    2-23/64 in
  • Overall Length
    4 in
  • Shank Diameter
    25/64 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0080 in
  • Fill Material
    Steel
  • Shank Thread Size
    3/16-24
  • Shank Thread Type
    Female
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought