Motion
05744925
5/8" Diam Helical Steel Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Female Shank
MI ITEM #11728598
MFR #05744925
List Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam Helical Steel Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Female Shank
MI ITEM #11728598
MFR #05744925

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.08/each for your price

Overview

Mfr description
05744925 05744925 5/8 X 5/16-18 .012W TU
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Spiral Type
    Double Spiral
  • Brush Diameter
    5/8 in
  • Brush Length
    2-23/64 in
  • Overall Length
    4 in
  • Shank Diameter
    25/64 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0120 in
  • Fill Material
    Steel
  • Shank Thread Size
    5/16-18
  • Shank Thread Type
    Female
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought