Motion
05744966
5/8" Diam Helical Brass Tube Brush - Double Spiral, 0.014" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Female Shank
MI ITEM #11728600
MFR #05744966
List Price$26.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam Helical Brass Tube Brush - Double Spiral, 0.014" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Female Shank
MI ITEM #11728600
MFR #05744966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.05/each for your price

Overview

Mfr description
05744966 05744966 5/8X 5/16-18 .012W TUB
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Brush Diameter
    5/8 in
  • Brush Length
    2-23/64 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0140 in
  • Fill Material
    Brass
  • Overall Length
    4 in
  • Shank Diameter
    25/64 in
  • Shank Thread Size
    5/16-18
  • Shank Thread Type
    Female
  • Spiral Type
    Double Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text