Motion
05744974
3/4" Diam Helical Brass Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Male Shank
MI ITEM #11728601
MFR #05744974
List Price$27.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Helical Brass Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Male Shank
MI ITEM #11728601
MFR #05744974

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.93/each for your price

Overview

Mfr description
05744974 05744974 3/4X 5/16-18 .012W TUB
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Brush Diameter
    3/4 in
  • Brush Length
    2-23/64 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0120 in
  • Fill Material
    Brass
  • Overall Length
    4 in
  • Shank Diameter
    3/8 in
  • Shank Thread Size
    5/16-18
  • Shank Thread Type
    Male
  • Spiral Type
    Double Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text