Motion
05744982
1" Diam Helical Brass Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 1/2-12 Male Shank
Mi Item #11728602
MFR #05744982
Price$25.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Helical Brass Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 1/2-12 Male Shank
Mi Item #11728602
MFR #05744982

Mfr description
05744982 05744982 1 X 1/2-12 .012W TUBE
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.58/each

Specifications

Dimensions

  • Brush Diameter
    1 in
  • Brush Length
    2-23/64 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    4 in
  • Shank Diameter
    1/2 in
  • Shank Thread Size
    1/2-12

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Brass
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)