Motion
05745021
1" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 1/2-12 Male Shank
Mi Item #11728604
MFR #05745021
Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 1/2-12 Male Shank
Mi Item #11728604
MFR #05745021

Mfr description
05745021 05745021 1"X 1/2-12 .012W TUBE
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.38/each

Specifications

Dimensions

  • Brush Diameter
    1 in
  • Brush Length
    2-23/64 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    4 in
  • Shank Diameter
    1/2 in
  • Shank Thread Size
    1/2-12

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)