Motion
05745054
3/4" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Male Shank
MI ITEM #11728605
MFR #05745054
List Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.012" Filament Diam, 2-23/64" Brush Length, 4" OAL, 5/16-18 Male Shank
MI ITEM #11728605
MFR #05745054

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.20/each for your price

Overview

Mfr description
05745054 05745054 3/4"X 5/16-18 .012W TU
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Spiral Type
    Double Spiral
  • Grit Number
    600
  • Brush Diameter
    3/4 in
  • Brush Length
    2-23/64 in
  • Overall Length
    4 in
  • Shank Diameter
    3/8 in
  • Abrasive Material
    Aluminum Oxide
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0120 in
  • Fill Material
    Stainless Steel
  • Grade
    Super Fine
  • Shank Thread Size
    5/16-18
  • Shank Thread Type
    Male
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought