Motion
05750013
High Speed Steel Hand Deburring Tool Set;Holder Type BT
Mi Item #11728607
MFR #05750013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Hand Deburring Tool Set;Holder Type BT
Mi Item #11728607
MFR #05750013

Mfr description
05750013 05750013 HANDLE W/ STR. BLADE S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3,4 in/114 mm

Details

  • Blade Material
    High Speed Steel
  • Chamfer
    No
  • Cross Section Shape
    Triangle
  • Handle Material
    Brass
  • PSC Code
    5110
  • Type
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)