Motion
05750450
Bi-Directional High Speed Steel Deburring Scraper Blade;Triangular Blade Cross Section; Use on Cross Hole Surfaces; Reversible; Adjustable
MI ITEM #11728609
MFR #05750450
List Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Directional High Speed Steel Deburring Scraper Blade;Triangular Blade Cross Section; Use on Cross Hole Surfaces; Reversible; Adjustable
MI ITEM #11728609
MFR #05750450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.65/each for your price

Overview

Mfr description
05750450 05750450 45 DEG. BLADE FOR SCRA
  • A scraper blade does not rotate and has a fixed base
  • They can remove heavier materials and are not removable.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Blade Cross Section Shape
    Triangle
  • Blade Length
    3 in
  • Blade Material
    High Speed Steel
  • Blade Orientation
    Bi-Directional
  • PSC Code
    5110
  • Reversible Blade
    Yes
  • Surface Application
    Cross Hole
  • Swivel or Scraper
    Scraper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text