Motion
05788989
240 Grit Red Single-Ended Boron Carbide Hand Hone;Very Fine Grade, 5-1/2" OAL, with Cutting Dimensions of 1-9/16" Length x 1/2" Wide x 3/16" High
MI ITEM #11728612
MFR #05788989
List Price$61.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240 Grit Red Single-Ended Boron Carbide Hand Hone;Very Fine Grade, 5-1/2" OAL, with Cutting Dimensions of 1-9/16" Length x 1/2" Wide x 3/16" High
MI ITEM #11728612
MFR #05788989

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.78/each for your price

Overview

Mfr description
05788989 05788989 240G ROUGHER CARB HAND
  • Boron carbide (BC) is used for medium to high carbon steels, heat-treated steels and titanium. It is ideal for surface finishing and deburring.

Specifications

  • Abrasive Material
    Boron Carbide
  • Color
    Red
  • End Size/Type
    Single
  • Grade
    Very Fine
  • Grit Number
    240
  • Overall Length
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text