Motion
05789029
600 Grit Green Single-Ended Boron Carbide Hand Hone;Super Fine Grade, 5-1/2" OAL, with Cutting Dimensions of 1-9/16" Length x 1/2" Wide x 3/16" High
MI ITEM #11728613
MFR #05789029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 Grit Green Single-Ended Boron Carbide Hand Hone;Super Fine Grade, 5-1/2" OAL, with Cutting Dimensions of 1-9/16" Length x 1/2" Wide x 3/16" High
MI ITEM #11728613
MFR #05789029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05789029 05789029 EXTRA FINE BORON CARB
  • Boron carbide (BC) is used for medium to high carbon steels, heat-treated steels and titanium. It is ideal for surface finishing and deburring.

Specifications

  • Abrasive Material
    Boron Carbide
  • Color
    Green
  • End Size/Type
    Single
  • Grade
    Super Fine
  • Grit Number
    600
  • Overall Length
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text