Motion
05838263
3/8" Stud, 2-1/16" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 1-5/8" Wide, 1-7/16" High, 1-7/16" Heel to Stud Center
MI ITEM #11728626
MFR #05838263
List Price$48.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Stud, 2-1/16" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 1-5/8" Wide, 1-7/16" High, 1-7/16" Heel to Stud Center
MI ITEM #11728626
MFR #05838263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.72/each for your price

Overview

Mfr description
05838263 05838263 STUD SIZE, 3/8 FORGED-
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Material
    Steel
  • Maximum Clamping Height
    2-1/16 in
  • Stud Diameter
    3/8 in
  • Toe to Stud Center
    2-5/16 in
  • Width
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text