Overview
Mfr description
05838271 05838271 STUD SIZE, 1/2 FORGED-
- Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- MaterialSteel
- Maximum Clamping Height3 in
- Stud Diameter1/2 in
- Width1-7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data