Motion
05838289
5/8" Stud, 4-1/4" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 2-5/8" Wide, 2-1/4" High, 2-1/8" Heel to Stud Center
MI ITEM #11728628
MFR #05838289
List Price$91.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stud, 4-1/4" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 2-5/8" Wide, 2-1/4" High, 2-1/8" Heel to Stud Center
MI ITEM #11728628
MFR #05838289

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.18/each for your price

Overview

Mfr description
05838289 05838289 STUD SIZE, 5/8 FORGED-
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Material
    Steel
  • Maximum Clamping Height
    4-1/4 in
  • Stud Diameter
    5/8 in
  • Toe to Stud Center
    3-1/2 in
  • Width
    2-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text