Overview
Mfr description
05838297 05838297 STUD SIZE, 3/4 FORGED-
- Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- MaterialSteel
- Maximum Clamping Height5-1/2 in
- Stud Diameter3/4 in
- Width3-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data