1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05844113
Steel Hand Deburring Tool Set;Steel Blade, 6" Blade Length, 10" OAL
MI ITEM #
11728638
MFR #
05844113
Price
$7.83
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 05844113
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05844113
Steel Hand Deburring Tool Set;Steel Blade, 6" Blade Length, 10" OAL
MI ITEM #
11728638
MFR #
05844113
Mfr description
05844113 05844113 6"FLAT GENERAL MACHINI
Steel is a commonly used material as an econmical alternative for short-run jobs and its ability to be altered for a specific task.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.83
/each
Add to Cart
Specifications
Dimensions
Handle Length
6,4 in
Overall Length
10 in
Details
Blade Material
Steel
Cross Section Shape
Rectangle
Handle Material
Wood
PSC Code
5110
Type
None
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items