Motion
05844121
Steel Hand Deburring Tool Set;Hole Chamfering
MI ITEM #11728639
MFR #05844121
List Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Hand Deburring Tool Set;Hole Chamfering
MI ITEM #11728639
MFR #05844121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.83/each for your price

Overview

Mfr description
05844121 05844121 6"HALF ROUND GENERAL M
  • Steel is a commonly used material as an econmical alternative for short-run jobs and its ability to be altered for a specific task.

Specifications

  • Blade Material
    Steel
  • Chamfer
    Yes
  • Cross Section Shape
    Half Round
  • Handle Length
    4,4 in
  • Handle Material
    Wood
  • PSC Code
    5110
  • Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text