Motion
05844162
Steel Hand Deburring Tool Set;Steel Blade
Mi Item #11728642
MFR #05844162
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Hand Deburring Tool Set;Steel Blade
Mi Item #11728642
MFR #05844162

Mfr description
05844162 05844162 8"HALF ROUND GENERAL M
  • Steel is a commonly used material as an econmical alternative for short-run jobs and its ability to be altered for a specific task.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Handle Length
    5,5 in

Details

  • Blade Material
    Steel
  • Chamfer
    No
  • Cross Section Shape
    Half Round
  • Handle Material
    Wood
  • PSC Code
    5110
  • Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)