Motion
05844196
Steel Hand Deburring Tool Set;Steel Blade, 10" Blade Length, 16-1/2" OAL
MI ITEM #11728644
MFR #05844196
List Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Hand Deburring Tool Set;Steel Blade, 10" Blade Length, 16-1/2" OAL
MI ITEM #11728644
MFR #05844196

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.55/each for your price

Overview

Mfr description
05844196 05844196 10" FLAT GENERAL MACHI
  • Steel is a commonly used material as an econmical alternative for short-run jobs and its ability to be altered for a specific task.

Specifications

  • Blade Material
    Steel
  • Chamfer
    No
  • Cross Section Shape
    Rectangle
  • Handle Material
    Wood
  • PSC Code
    5110
  • Type
    None
  • Overall Length
    16-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text