Motion
05844246
Steel Hand Deburring Tool Set;Steel Blade
MI ITEM #11728648
MFR #05844246
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Hand Deburring Tool Set;Steel Blade
MI ITEM #11728648
MFR #05844246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
05844246 05844246 4"HALF ROUND GENERAL M
  • Steel is a commonly used material as an econmical alternative for short-run jobs and its ability to be altered for a specific task.

Specifications

  • Blade Material
    Steel
  • Chamfer
    No
  • Cross Section Shape
    Half Round
  • Handle Length
    3,3 in
  • Handle Material
    Wood
  • PSC Code
    5110
  • Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text