Motion
05845102
Abrasive Belt & Disc Cleaner; 8-1/2" Long x 1-3/8" Wide x 1-3/8" Thick, for Use on 24 to 200 Grit Abrasive Belts
MI ITEM #11728649
MFR #05845102
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Abrasive Belt & Disc Cleaner; 8-1/2" Long x 1-3/8" Wide x 1-3/8" Thick, for Use on 24 to 200 Grit Abrasive Belts
MI ITEM #11728649
MFR #05845102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
05845102 05845102 1-3/8X1-3/8X8-1/2 ABRA

Specifications

  • Grit Compatibility
    24, 36, 40, 50, 60, 80, 100, 120, 150, 180, 200
  • Overall Length
    8-1/2 in
  • Overall Width
    1-3/8 in
  • Thickness
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text