Motion
05845342
1/4" Max Diam, Abrasive Disc Adapter - 5/8-11, 1-3/4" Long
Mi Item #11728650
MFR #05845342
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Max Diam, Abrasive Disc Adapter - 5/8-11, 1-3/4" Long
Mi Item #11728650
MFR #05845342

Mfr description
05845342 05845342 5/8"-11 MALEX1/4" SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Dimensions

  • Length
    1-3/4 in
  • Maximum Diameter
    1/4 in
  • Thread Size
    5/8-11

Details

  • Hardware Type
    Adapter
  • PSC Code
    5345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)