1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05863014
24 Grit Silicon Carbide Square Dressing Stick - 6 x 1 x 1, Vitrified Bond
Mi Item #
11728652
MFR #
05863014
Price
$5.45
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Dressing Sticks
Value Collection 05863014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05863014
24 Grit Silicon Carbide Square Dressing Stick - 6 x 1 x 1, Vitrified Bond
Mi Item #
11728652
MFR #
05863014
Mfr description
05863014 05863014 1 X 1 X 6 ABRASIVE DRE
Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.45
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Thickness
1 in
Details
Bond Type
Vitrified
Grit Number
24
Material
Silicon Carbide
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items