Motion
05865050
6 x 1/8, 5/8" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 10,186 Max RPM, Use with Circular Saws
MI ITEM #11728661
MFR #05865050
List Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1/8, 5/8" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 10,186 Max RPM, Use with Circular Saws
MI ITEM #11728661
MFR #05865050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.78/each for your price

Overview

Mfr description
05865050 05865050 6 X 1/8 X 5/8 USA REIN
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Very Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    10,186
  • Tool Comp
    Circular Saws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought