Motion
05866710
Ball Valve - 1-Way, 1/2 in Port, Stainless Steel Body, Lever
MI ITEM #11728674
MFR #05866710
Price$33.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1-Way, 1/2 in Port, Stainless Steel Body, Lever
MI ITEM #11728674
MFR #05866710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.90/each

Specifications

Dimensions

  • Pipe Size
    1/2 in
  • Port Size
    1/2 in

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    1-Way
  • Handle Style
    Lever
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Operating Temperature
    400 °F
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Standard
  • Product Types
    Standard Ball Valve
  • Style
    In-Line - One Way Flow
  • Type
    Standard
  • WOG Rating
    400 psi

Overview

Mfr description
05866710 05866710 1/2" FEM WITH HNDL 1PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought