Motion
05866728
Ball Valve - 1-Way, 3/4 in Port, Stainless Steel Body, Lever
Mi Item #11728675
MFR #05866728
Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1-Way, 3/4 in Port, Stainless Steel Body, Lever
Mi Item #11728675
MFR #05866728

Mfr description
05866728 05866728 3/4" FEM WITH HNDL 1PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.38/each

Specifications

Dimensions

  • Pipe Size
    3/4 in
  • Port Size
    3/4 in

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    1-Way
  • Handle Style
    Lever
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Operating Temperature
    400 °F
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Standard
  • Product Types
    Standard Ball Valve
  • Style
    In-Line - One Way Flow
  • Type
    Standard
  • Valve Structure
    1-Piece
  • WOG Rating
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)