Motion
05866736
1" Pipe, Standard Port, Stainless Steel Standard Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 400 WOG
MI ITEM #11728676
MFR #05866736
List Price$56.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, Standard Port, Stainless Steel Standard Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 400 WOG
MI ITEM #11728676
MFR #05866736

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.53/each for your price

Overview

Mfr description
05866736 05866736 1" FEM WITH HNDL 1PC S

Specifications

  • Port Connection Type
    FNPT x FNPT
  • Handle Style
    Lever
  • Porting Style
    Standard
  • Max Operating Temperature
    400 °F
  • Material
    Stainless Steel
  • Material Grade
    316
  • Pipe Size
    1 in
  • Style
    In-Line - One Way Flow
  • Type
    Standard
  • WOG Rating
    400 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought