Motion
05874227
3 Flute Chamfer Mill; 1/4" 30D 3FL CARB ALTIN CHAMFER TOOL
MI ITEM #11728677
MFR #05874227
List Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Flute Chamfer Mill; 1/4" 30D 3FL CARB ALTIN CHAMFER TOOL
MI ITEM #11728677
MFR #05874227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.75/each for your price

Overview

Mfr description
05874227 05874227 1/4" 30D 3FL CARB ALTI
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, non-ferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Mill Material
    Solid Carbide
  • Finish Coating
    AlTiN
  • Included Angle
    60 (A); 120 (B)
  • Length of Cut
    0.1650 in
  • Number Of Flutes
    3
  • Single Or Double End
    Single
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Series
    Chamfer Cutters - Pointed & Flat End
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text