Motion
05893607
360 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Extra Fine Grade, A Weighted Paper Backing
MI ITEM #11728685
MFR #05893607
List Price$1.20/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
360 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Extra Fine Grade, A Weighted Paper Backing
MI ITEM #11728685
MFR #05893607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.20/ca for your price

Overview

Mfr description
05893607 05893607 9"X11" SHEETS 360 GRIT
  • Paper backing materials are durable and commonly used in automotive and woodworking applications
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Dry or Wet
    Wet/Dry
  • Grade
    Extra Fine
  • Sheet Length
    11 in
  • Waterproof
    Yes
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Load Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text