Motion
05940994
3/8 & 1/4" Hole, Screw Lock Wheel Mandrel - 2-1/16" OAL, 1/4" Shank Diam
Mi Item #11728694
MFR #05940994
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 & 1/4" Hole, Screw Lock Wheel Mandrel - 2-1/16" OAL, 1/4" Shank Diam
Mi Item #11728694
MFR #05940994

Mfr description
05940994 05940994 3/8"&1/4" SCREW-TYPE C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • For Hole Size
    3/8; 1/4 in
  • Overall Length
    2-1/16 in
  • Shank Diameter
    1/4 in

Details

  • Connector Type
    Screw Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)