Motion
05970876
3 x 2" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11728703
MFR #05970876
Price$45.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 2" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11728703
MFR #05970876

Mfr description
05970876 05970876 3X2 MIPTXFIPT PVC SCH8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.68/each

Specifications

Dimensions

  • Fitting Size
    3 x 2

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)