Motion
05979307
6 to 7' Long, 5/8" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11728704
MFR #05979307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 5/8" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11728704
MFR #05979307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05979307 05979307 5/8 OD X .083 WALL 304

Specifications

  • Tube Inner Diameter
    0.4590 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0830 in
  • Outside Diameter
    5/8 in
  • Inside Diameter
    0.4590 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text