Motion
06056865
1-1/8-7 x 3' Alloy Steel Threaded Rod - Right Hand Thread, UNC
Mi Item #11728993
MFR #06056865
Price$103.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8-7 x 3' Alloy Steel Threaded Rod - Right Hand Thread, UNC
Mi Item #11728993
MFR #06056865

Mfr description
06056865 06056865 1 1/8-7 3 FT.ALLOY ST.
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.00/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    1-1/8-7

Details

  • Material
    Alloy Steel
  • Material Specification
    B7
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)