Motion
06105811
Headstock Taper 2MT, Semi-Universal Dividing Head;3.94" Centerline Height, 7.441" Long x 5.512" Wide x 6.811" High
Mi Item #11729110
MFR #06105811
Price$855.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headstock Taper 2MT, Semi-Universal Dividing Head;3.94" Centerline Height, 7.441" Long x 5.512" Wide x 6.811" High
Mi Item #11729110
MFR #06105811

Mfr description
06105811 06105811 8"SEMI-UNIVERS DIVIDIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$855.20/each

Specifications

Dimensions

  • Centerline Height
    3.9400 in
  • Headstock Id Taper Size
    2MT
  • Overall Height
    6.8110 in
  • Overall Length
    7.4410 in
  • Overall Width
    5.5120 in

Details

  • Dividing Head Type
    Semi-Universal
  • Includes
    Head, Plates, Tailstock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)