Motion
06105829
Headstock Taper 3MT, Semi-Universal Dividing Head;5.04" Centerline Height, 9.52" Long x 6.61" Wide x 8.66" High
Mi Item #11729111
MFR #06105829
Price$1,205.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headstock Taper 3MT, Semi-Universal Dividing Head;5.04" Centerline Height, 9.52" Long x 6.61" Wide x 8.66" High
Mi Item #11729111
MFR #06105829

Mfr description
06105829 06105829 10"SEMI-UNIVERS DIVIDI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,205.10/each

Specifications

Dimensions

  • Centerline Height
    5.0400 in
  • Headstock Id Taper Size
    3MT
  • Overall Height
    8.6600 in
  • Overall Length
    9.52 in
  • Overall Width
    6.6100 in

Details

  • Dividing Head Type
    Semi-Universal
  • Includes
    Head, Plates, Tailstock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)