Motion
06210017
2-1/2" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 6-5/8" OAL
MI ITEM #11729380
MFR #06210017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 6-5/8" OAL
MI ITEM #11729380
MFR #06210017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06210017 06210017 2-1/2X1/4X1 SHANK M42
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutter Diameter
    2-1/2 in
  • Cutter Width
    1/4 in
  • Material
    Cobalt
  • Shank Diameter
    1 in
  • Overall Length
    6-5/8 in
  • Number Of Teeth
    12
  • Tooth Type
    Staggered
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought