Motion
06308951
"18 Inch Long x 12 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11729886
MFR #06308951
Price$620.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 12 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11729886
MFR #06308951

Mfr description
06308951 06308951 1/8 X 12 INCHX18 OVRSZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$620.10/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/8 in
  • Width
    12 in

Details

  • Length Tolerance
    + .062 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    + 0.010 in - 0.015 in
  • Thickness Tolerance
    + 0.010 in - 0.015 in
  • Width Tolerance
    + 0.010 in - 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)